{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 300 mm | |
maximum length flat | 1.500 mm | |
minimum material wall thickness, flat | 25 mm | |
minimum material wall thickness, round | 17 mm | |
Dimension A | 165 mm | |
Dimension B | 200 mm | |
Dimension C | 90 mm | |
Dimension D | 72 mm | |
Dimension E | 76 mm | |
Dimension F | 210 mm | |
Dimension G | 40 mm | |
maximum lifting capacity flat | 250 kg | |
maximum lifting capacity round | 100 kg | |
Weight | 8,5 kg | |
Type of product | Lifting magnet |
Article number | 085992 250 | |
Manufacturer number | LM0250 |