This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Lifting magnet LM 1000 kg

Article no.: 085992 1000
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 450 mm
maximum length flat 1.500 mm
minimum material wall thickness, flat 45 mm
minimum material wall thickness, round 30 mm
Dimension A 325 mm
Dimension B 365 mm
Dimension C 136 mm
Dimension D 103 mm
Dimension E 113 mm
Dimension F 391 mm
Dimension G 72 mm
maximum lifting capacity flat 1.000 kg
maximum lifting capacity round 400 kg
Weight 36,5 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085992 1000
Manufacturer number LM1000

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Sturdy and compact lifting magnet with low overall weight and with safety-locking mechanism. Ergonomic clamping lever permits easy action on/off switching.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085992; 085995) or of thin flat materials (No. 085985).
For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.