Sheet metal gripper TBL plus 1,5 t

Article no.: 086032
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

The clamp is opened and closed using the locking lever. The safety lock prevents the clamp from slipping from the material being transported, even without pulling load.

Application:

For the vertical transport of individual sheet metals and switching panels, profiles, and steel constructions.

Note:

The surface hardness of the material being transported must be less than HRC 30! The weight of the load to be lifted must not be less than 10 % of the given lifting capacity. Further sizes and types on request.