ZeroClamp extension base with 200 pitch 12813 GARANT

Article no.: 360031
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Description

Version:

With 2 clamping pots.

Suitable for:

For base plates with pitch 200.

Supplied with:

Including coupling plug and clamping stud No. 360025 size 18M16.

Optional extras:

Quick-release coupling No. 360019 size 10241 and size 10003.

Note:

Consoles with clamping pot dia. 138 mm are also available with self-locking clamping pots on request!

Suitable products

From the same series "ZeroClamp"
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart