Single pair of parallels for 366753 size 200×8 22 mm HOLEX

Article no.: 366770 22
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Product details

Technical Data

Width 22 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366770 22
EAN / GTIN 4045197559302

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366753.

Downloads & documents
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
    Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart