Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 362645 125

      Side pull and pull down jaws 125 mm

      No price available

      Side pull and pull down jaws 125 mm

      Subsequent delivery
      125

      Description

      Version:

      Jaws of high-quality hardened tool steel, with additional oxidation process for corrosion protection. Simple to fit on the vice. Easy to clean.

      Application:

      Very high precision when clamping. The side pull and pull down effect presses the workpiece against the support and the stop. Side pull effect adjustable for pulling to the right or left.

      Suitable for:

      GARANT-NC No. 360510 / 0465 / 1290.
      HOLEX No. 362010.
      ALLMATIC No. 360400 / 0405 / 0500 / 0600 / 0605 / 1180 / 1202 / 1302 / 1304 / 2250 / 2350.

      Note:

      Recommended for use in pairs!