Grinding and inspection vice with spindle 45 mm

Article no.: 363550
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock

Description

Version:

  • Hardened steel; precision ground all round.
Working on 4 different faces (front, rear, and side faces).
With horizontal ground Vee profile.

Function:

Pull-down system − The movable jaw is pulled down by the resulting clamping force; no lifting of the component or vibration during machining.

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.003 mm / 100 mm (system accuracy).

Supplied with:

Operating crank handle.