Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 360152

      Extension base for centring vice 80 GARANT

      Brand: GARANT
      No price available

      Extension base for centring vice 80 GARANT

      Subsequent delivery

      Description

      Version:

      With holes for clamping studs No. 360025 18M16. Alternative attachment via stepless adjustable clamps or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero-point clamping system (pitch 200 mm).

      Application:

      • 5-face machining on multi-axis machining centres.
      • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table.

      Material:

      Steel

      Suitable for:

      Centring vice No. 360130.