Grid vacuum plate R1

Article no.: 385030
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

High-tensile aluminium. Can be extended using connectors as part of a modular system.

Application:

Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

Supplied with:

1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
10 m sealing cord (⌀ 4 mm).

Note:

Vacuum clamping plates can be extended using connectors as part of a modular system.