Boring bar stabiliser 7×D midi

Article no.: 319468
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
10 pieces in stock
  • Boring depth up to: 7×D
  • Vibration: damped

Description

Version:

Base body of high-quality tool steel, surface and functional faces hardened.

Advantage:

Reduces oscillation and vibration when used with all types of boring bars.

Suitable for:

All popular boring bars.

Note:

To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3×D of the types of boring bar used.
Maximum overhang, stabiliser incl. boring bar 10×D.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart