Short drill chuck Form A SK 40 1-13 mm

Article no.: 301480
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
35 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • maximum tightening torque Md max: ≤ 14

Description

Version:

For clockwise and anticlockwise rotation.
Burnished.

Supplied with:

Hexagon screwdriver with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.