Shrink-fit chuck with cooling channel bores SK 40 ultra short 10 mm GARANT

Article no.: 302230
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
29 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.

Ultra-short version for more stability and less vibration.
With coolant hole bores tapped for plugging.
Coolant hole bores at clamping ⌀ D1: 3, 4 and 5 mm cannot be plugged.
This results in a longer tool life and better surface qualities. Without length adjustment screw.

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact, and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Note:

No length adjustment available.