Base extension with safety slip clutch M6 - 20 6 mm GARANT

Article no.: 335647
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For GARANT extensions No. 338140 − 8142.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.
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
    Tap shank ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart