{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Tap shank ⌀ | 3,5 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21,5 mm | |
Overhang length H | 70 mm | |
⌀ e | 23 mm | |
Shank square | 2,7 mm | |
Type of product | Extension |
Article number | 335645 3,5 |