This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pole extension for the MillTec electro-permanent magnetic clamping plate PFR

Article no.: 383510 PFR

Product details

Technical Data

70 mm
Height 45 mm
Version fixed
Type of product Extension

Identification numbers & Classifications

Article number 383510 PFR
Manufacturer number PFR 70/45

Description

Advantage:

  • Quick and reliable clamping of uneven parts.
  • Even clamping force over the entire face, without distorting the workpiece.
  • Clamping of distorted fabrications in a very short time.
  • Holes can be bored through the entire workpiece without damaging the magnetic plate.
  • 20 % better magnetic power than conventional pole extensions.
  • Integral threaded stud permits quick and easy positioning.
  • Encapsulated design prevents ingress of chips.

Suitable for:

No. 383050