Short taper chuck flange DIN 55027 160/5 mm

Article no.: 317500
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
5 pieces in stock

Description

Version:

Finish machined on all sides.

Application:

For retrofitting to lathe chucks with recessed mount to DIN 6350 A. Lathe chucks with incorporated short tapers are preferable due to shorter overhang.
For spindle noses DIN 55027 and ISO 702/III (equals the old standard DIN 55022) with studs and collar nuts.

Material:

C45 steel
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
    ⌀ d1 / taper (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart