Article no.: 319151

Parting-off toolholder

Parting-off toolholder

Unit price
from  532,45 €
plus VAT at the current rate Prices plus delivery costs

Description

Version:

  • Offers a tool-specific manual Y-axis (​±1 mm).
  • With movable alignment pin, hence alignment bars no longer required.
  • Simple change-over from internal to external coolant feed.

The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
Modular system configuration.

Advantage:

  • Less wear at the cutter.
  • Saves costs and time.
  • Height and rotation adjustment (bearing alignment).
  • Toolholders can be used on all VDI and Mazak machines.
  • Modular - one toolholder offers many mounting options.
  • Very good damping characteristics.

  • All tools with direct internal coolant supply connection.
  • Cost reduction via efficient stock-holding of bearings.
  • Higher productivity due to improved positioning.

Application:

Suitable for disc turrets and radial turrets
loading spinner image
loading spinner image