Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 313420

      Fastening screw for hard and soft top jaws 160/200

      No price available

      Fastening screw for hard and soft top jaws 160/200

      Subsequent delivery

      Description

      Application:

      As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.

      Suitable for:

      Top jaws No. 313210, 313250, 313220, 313300 and 313310.