Version:
Base body of high-quality tool steel, surface and functional faces hardened.
Advantage:
Reduces oscillation and vibration when used with all types of boring bars.
Suitable for:
All popular boring bars.
Note:
To determine the right type of boring bar stabiliser, it is essential to perform a collision check using the Hoffmann e-Tool data from the eShop or via the ToolScout! We recommend a maximum overhang length of 3×D of the types of boring bar used.
Maximum overhang, stabiliser incl. boring bar 6×D.
Boring bar stabiliser with 7×D or shank ⌀ D2 = 25 mm available on request.