Revolving lathe centre 60°

Article no.: 321255
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
10 pieces in stock

Description

Version:

Point angle 60°.
  • With extended centre and draw-off nut, specially for CNC machines.
  • Complete tool hardened and ground.
  • Special roller bearings for high loads and speeds.
  • Live centre through hardened, can be reground many times.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For high loads and speeds, specially for NC machines.

Note:

Draw-off nut for NC machines to remove tip from tailstock sleeve.