Tool holder for Tool Boy base unit SK 40

Article no.: 358550
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
46 pieces in stock

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • ISO taper arbor − self-locking fixing in tool changer flange.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.