This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Table clamping set (set of 2) VAD

Article no.: 377160 VAD

Product details

Technical Data

Clamping face width 45 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377160 VAD
Manufacturer number TWVAD

Description

Version:

without pin, for movement on the welding table.

Application:

  • Suitable for round, oval and angular workpieces.
  • Stepless angular adjustment from 60° acute to 60° oblique.