Heavy-duty clamping jaw 65 mm

Article no.: 375130
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
37 pieces in stock

Description

Version:

Very sturdy, high version with strong pull-down and clamping forces. The angled clamping mechanism ensures that the component is securely clamped down on to the table. The interchangeable jaws are reversible, the smooth side for machined, the serrated side for unmachined components.

Application:

For lateral clamping of high components with high clamping force.

Material:

Basic body made of malleable cast iron, jaws case-hardened.