Compact clamp 47 mm GARANT

Article no.: 370142
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock

Description

Version:

Body and pressure arm of hardened stainless steel, with high load capacity.
The pressure piece swings on a sprung ball and can quickly be exchanged without using any tools. Special nylon seal provides protection against the ingress of dirt.

Advantage:

Compact design, approx. 30 % smaller than comparable models. Time-saving automatic clamping and releasing.
Standard DIN 912 socket head screws (M10 / M12) can be used.

Optional extras:

No. 370350 clamping wrench, No. 370430 pressure pieces.