Thread sealant 50 ml

Article no.: 083322
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
137 pieces in stock

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.