This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Corrosion protection 25

Article no.: 082931 25
  • Labelling of hazardous substances: GHS05: Corrosive

Product details

Technical Data

Manufacturer's designation AK
Fill capacity liquid 25 l
Mixing ratio 0.05 – 0.5 %; 0.2 – 0.4 %
Labelling of hazardous substances GHS05: Corrosive
Type of product Corrosion protection

Identification numbers & Classifications

Article number 082931 25

Description

Version:

Suitable for metallic materials susceptible to corrosion, such as steel, cast iron and carbides.
These materials are coated with a covering of a molecular thickness, which temporarily protects them against corrosion. Subsequent coatings (PVD, CVD) or hardening processes are unaffected.

Application:

For ultrasonic cleaning baths (such as No. 082922; 082923; 082924; 082925).
Dosage: 0.05 – 0.5 % (with T2) 0.2 – 0.4 % alone.

Note:

Other special cleaners and other container sizes available on request. 25-litre drums are available in the online shop.
Unavailable in some countries.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart