VHB™ adhesive tape transparent

Article no.: 083787
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
147 pieces in stock

Description

Version:

The 3M™ 4910 is highly transparent and thus can be used for mounting backlit translucent signs, for synthetic resin-reinforced glass, metal and materials with high surface energy (HSE), decorative materials and strips, nameplates and logos, mounting on panels and attachment of reinforcing elements.
Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.
Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.