VHB™ adhesive tape grey

Article no.: 083786
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
51 pieces in stock

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ GPH-110GF consists of versatile foam material core, and is resistant to high temperatures. Its purpose is to create quick and easy joints which as strong, stable and permanent.

Note:

Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.
The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.