VHB™ adhesive tape black

Article no.: 083789
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
89 pieces in stock

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ 5952 is suitable for use indoors and outdoors. It can be applied quickly and easily, and provides a high-performance and permanent bond. Use this high-performance and visco-elastic VHB adhesive tape on a wide variety of surfaces such as powder coating paint finishes.

Note:

Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.
The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.