Rotational centre measurement unit, Type: VG1

Article no.: 354783 VG1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation VG1
Material of the housing metal
DIsplay analogue
Min. measuring range 0 mm
Max. measuring range 3 mm
Scale graduations 0,01 mm
Reading per pointer revolution 1 mm
Rotatable dial face no
Adjustable tolerance marks yes
Unit for reading millimetre
Reading, millimetre 0,01 mm
Content single part
Type of product dial indicator

Identification & Classification

Article number 354783 VG1
EAN / GTIN 4260192271954
Manufacturer number 002600001
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 Urbach, Deutschland, www.tschorn-gmbh.de

Description

Function:

For exact measurement / checking of the rotational centre of turning tools. Scale value of the dial indicator 0.01 mm, measuring range 3 mm.

Note:

Mounted on the camera arm by means of screw fixing. Dial indicator.