Roller shutter Drawer width 36G

Article no.: 935685
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Roller shutter of light grey plastic slats, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

Colour:

Roller shutters always light grey, top-mounted housing RAL 7035 light grey, powder-coated.

Note:

The roller shutters are also available in intermediate heights. Prices on request.