{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0,9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
IP Index of Protection | IP 41 | |
Height | 600 mm | |
Width | 750 mm | |
Depth bottom | 275 mm | |
Depth top | 200 mm | |
Monitor housing internal height | 460 mm | |
Monitor housing internal width | 690 mm | |
Monitor housing usable depth bottom | 230 mm | |
Monitor housing usable depth top | 150 mm | |
Monitor housing | for TFT screen (flat screens) | |
Material of viewing window | Polycarbonate | |
Electronic locking system can be retrofitted | yes | |
Weight | 21 kg | |
Type of product | Monitor housing |
Article number | 951630 |