Rigid foam inlays empty, for Hainbuch clamping heads, for collets: SK80

Article no.: 970725 SK80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

for collets Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tool sockets 2
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970725 SK80
EAN / GTIN 4062406166281
Manufacturer number 970725 SK80

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual Hainbuch clamping heads. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. The rigid foam inlays fill 8×10G of the usable drawer area.

Note:

Size TOP65 also suitable for SK65.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart