This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Non-slip mat, open 10 m roll 700 mm

Article no.: 963736 700

Product details

Technical Data

Length 10.000 mm
Thickness 2 − 3 mm
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 963736 700
Manufacturer number 963736 700

Description

Version:

Glass fibre woven mat coated on both sides with slip-resistant PVC foam. This delivers high slip-proof and tear-proof characteristics. Can be cut individually to the required size, anthracite.

Application:

Prevents components slipping when being worked on, provides safe storage of tools, and prevents objects sliding during transport.

Standard:

REACH specifications are satisfied, mats contain no SVHC constituents > 0.1 % by weight, conforms to RoHS.

Note:

Fabric-reinforced mats cut to size for GARANT roller cabinet can be found under accessories for roller cabinets in part 91.