Keyless drill chuck, Type: 10-3/8

Article no.: 341615 10-3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
246 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0,5 mm - 10 mm
External ⌀ 39 mm
Drill head length open 71 mm
Drill head length closed 83 mm
Adapter 3/8-24 in
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341615 10-3/8
EAN / GTIN 4062406087197
Manufacturer number 341615 10-3/8

Description

Version:

Industrial version
With internal thread.
With clamping force protection for impact drills.

Application:

For use on bench drills.
For fitting to electric drilling machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart