• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Closure stud set, pack of 10

Article no.: 361174
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
607 pieces in stock

Description

Application:

To protect the screws and screw heads against chips and cooling lubricants, and provide increased worker protection when cleaning.

Material:

Plastic

Suitable for:

Sealing pin for top jaws (10 pieces) and Tee-bolts No. 361135, 361126, 361133, 361130.

Note:

Can also be used for screw head with 8 AF and 10 AF for GARANT and Allmatic standard jaws.

Suitable products

From the same series "Xpent"