ER collet chuck, ultra-short SK 40

Article no.: 300445
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308941309448, Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.