{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8×75 | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Vibration | damped | |
Overhang dimension A | 94 mm | |
Bore ⌀ D1 tolerance IT6 | 8,5 mm | |
⌀ D2 | 13 mm | |
External ⌀ D | 23 mm | |
Reach L1 | 75 mm | |
L2 | 5 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301307 M8X75 | |
EAN / GTIN | 4045197889195 | |
Manufacturer number | 301307 M8X75 |