This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety harness CS 2

Article no.: 098100

Product details

Technical Data

Manufacturer’s size unisize
Hip measurement 750 - 1200 mm
Weight 0,88 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098100
Manufacturer number G-0902

Description

Version:

CS2. Classic all-rounder safety harness. With two breast eyes of polyester and one back eye of steel. Versatile application due to uncomplicated unit size. Easy and quick to apply.

Standard:

EN 361