DEROS orbital sander 625CV

Article no.: 077324
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
90 pieces in stock

Description

Version:

The first random orbital sander with brushless electric motor without a mains adapter.
  • Low power consumption. Especially compact, quiet, lightweight and powerful.
  • Low-vibration, Bluetooth interface.
  • Can be connected to an external extraction system.

Application:

Material removal work (coarse, intermediate, and fine abrasion) for wood, metal, and paint. Ideally suited for abrasive surfaces that are difficult to access or profiled, working wet or dry.

Note:

Suitable 6-hole abrasive disc, item No. 567775, 15-hole item No. 567558 and ABRANET item No. 567800.
Suitable backing pad item No. 567990 size 147.
Suitable hose with electric cable for external extraction system No. 077327 size 5.5.