High pressure cleaner, unheated HD615CPLUS

Article no.: 078571
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
13 pieces in stock

Description

Version:

Mobile high pressure jet cleaner with AC motor. Cleaner has pressure switch control, anti-kink system, high-pressure hose that can be rotated under pressure and rotatable stainless steel tubular jet. Sturdy 3-piston axial pump with brass cylinder head. Water infeed of brass. Maximum infeed temperature 60 °C.
The EASY! Force high-pressure gun uses the reaction force of the high-pressure jets and therefore reduces the force the user applies to hold the gun. Ensures completely new and non-fatiguing comfortable working. Improved fully ceramic valve. Integral EASY!Lock connection system. Permits quick and easy fitting of accessories (such as nozzles, mild steel pipes) with uniform connections.
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
    Manufacturer's designation Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart