Heavy-duty power drill 720547

Article no.: 075155
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
7 pieces in stock

Description

Version:

Powerful power drill with speed control for flexible use in metal construction.
  • Reversible for thread tapping up to M12.
  • High-quality SUPRA SK Röhm metal quick-release chuck.
  • With torque slip clutch.
  • 1200 W high-power motor with stable torque.

Supplied with:

Quick-clamping drill chuck 3 − 16 mm, additional handle.

Note:

Suitable jobber drills can be found from No. 114000.