• The item cannot be ordered due to missing prices.

Adhesive 50 ml

Article no.: 083345

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.