• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Contact Cleaner 500 ml

Article no.: 083018
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Product details

Technical Data

Version Spray can
Contents 500 ml
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
Type of product Contact cleaner

Identification numbers & Classifications

Article number 083018
Manufacturer number 12101-AH

Description

Version:

Contact cleaner spray for electrical engineering and fine mechanical work. Quickly removes rust, oil, and grease - leaves no residues. Ideal for cleaning measuring devices, tools, switches, and sensors. Approval NSF® K2 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.