Protective corner

Article no.: 994273
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Easy-assembly plug-in bolt-on system of 3 mm steel section. Due to its plug-in design and selection of a wide variety of different lengths, the system permits high variability.
The protective barrier rails are inserted into the mountings of the protective corners. Each mounting has a length/adjustment range of 50 mm.
Protective corners of 5 mm sheet metal.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Zinc yellow RAL 1018 powder-coated with black warning markings.