Safety helmet BOP 74 R

Article no.: 097801
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
41 pieces in stock
  • Helmet characteristics: Safety characteristics up to 150 °C; Protection against liquid metal spraying out; Protection against lateral deformation

Description

Version:

The high-performance all-round helmet of glass fibre polyester offers high lateral stiffness and keeps its shape well particularly at high temperatures. Reaches well down on to the neck with a large protective area. The helmet has a high resistance to ageing and is resistant to chemicals. Protection against splashes of liquid metal (MM), and against side deformation (LD).
  • 6-point strap attachment, height adjustable
  • Without mounting
  • Natural leather sweatband
  • Pulled-down neck with rain gutter
  • With rotary catch

Application:

Hot operations, chemical industry, workstations with high UV radiation.

Standard:

DIN EN 397

Specification:

Protection against splashes of liquid metal (MM), and against side deformation (LD).

Spare part:

No. 097822 sweatbands in three different versions.