Version:
Constant respiratory protection during the entire working process. Clean air is constantly fed in by the blower unit. This enables undisturbed working without any respiratory resistance. In addition, the accumulation of heat and sweat within the mask is prevented. An integral sensor monitors the air flow, which can be regulated if required. A rotary switch permits 20% of the air to be directed to the brow area for additional cooling.
Standard:
EN 12941
Suitable for:
- No. 097977 size AIR optrel® vegaview2.5 fresh air automatic welding mask
- No. 097193 size AIR optrel® clearmaxx face mask
- No. 097947 size AIR optrel® panoramaxx fresh air automatic welding mask
Supplied with:
Air hose, pre-filter, TH3 particle filter, standard battery and filter cover.