This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide micro slot drill DLC 0,2X0,5 mm GARANT

Article no.: 201130 0,2X0,5

Select article variation and quantity

⌀ DC×L4 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: 0 / -0.01
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 0,2 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ 0 / -0.01
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HA to h5
Flute length Lc 0,3 mm
Overhang length L1 incl. recess 0,5 mm
Recess ⌀ D1 0,18 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in cast aluminium 0,002 mm
Feed fz for side milling in cast aluminium 0,0025 mm
Cutting speed vc in cast aluminium 400 m/min
Correction factor for vc 1,25
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201130 0,2X0,5
EAN / GTIN 4045197589125
Manufacturer number 201130 0,2X0,5

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PVDF GF20
N
180
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Hybrids
N
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
For high-performance milling of aluminium materials. Double-relief ground with 2 chamfers hollow ground.
Recess angle α = 16°.
Tolerances:
  • recess ⌀: D4 = 0 / −0.02 mm.

Note:

Correction factor for vc dependent on dimension L4
fz for ap = 0.05×D. fz for ap = 0.1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart