This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Centre drill HSS B left-hand 2,5 mm GARANT

Article no.: 111540
  • Tool material: HSS
  • Standard: DIN 333
  • Type: B
  • Tolerance nominal ⌀: k12
  • Countersink angle: 120

Description

Version:

Ground from solid and relief-ground.
With additional centre protection (120° countersink angle), spiral fluted, left-hand cutting.