This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Through hole machine tap Internal cooling TiN M6 GARANT

Article no.: 132050
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Shank: Plain shank with h9
  • Through-coolant: yes

Description

Version:

Sturdy version.
Can be used with emulsion (fat content minimum 8 %) with through-coolant feed.

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.